Shop All Electronic Torque Wrenches
Insize
Wireless Data Transfer Digital Torque Wrench, 53.1,265.5In.Lb
Mfr # IST-3W30A
Zoro # G500456786
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Range 4.42 to 22.12 ft-lb
- Graduations (ft.-lbs.) 0.01 ft-lb
- Power Source (2) AA Batteries
- Graduations (in. lbs.) 0.1 in-lb
- Accuracy ±2% / ±3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-3W30A
- Zoro # G500456786
- UPC # 6928640355226
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Torque Range | 4.42 to 22.12 ft-lb |
Graduations (ft.-lbs.) | 0.01 ft-lb |
Power Source | (2) AA Batteries |
Graduations (in. lbs.) | 0.1 in-lb |
Accuracy | ±2% / ±3% |
Display | Digital |
Description
Wireless Data Transfer Digital Torque Wrench, 53.1,265.5In.Lb/4.42,22.12Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- HOUGEN 1-1/16 in. X 1 in. 12,000-Series Annular Cutter (12134)
- URREA Black flat strike wrench 12 point, 4-1/4" opening size. (2768SW)
- STARRETT Outside Micrometer, 5 to 6" Range, Ratchet (T444.1XRL-6)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Elec. Torque Wrench, Standard, 37-13/32 (IST-W500A)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- SUNEX 3/8 In. Drive 10 To 80 Ft-Lbs. Torque (9702A)
- Insize Torque Wrenches