Shop All Electronic Torque Wrenches
Insize
Wireless Data Transfer Digital Torque Wrench, 239,1195In.Lb
Mfr # IST-3W135A
Zoro # G500456809
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations (in. lbs.) 1 in-lb
- Power Source (2) AA Batteries
- Torque Range 19.9 to 99.5 ft-lb
- Accuracy ±2% / ±3%
- Graduations (ft.-lbs.) 0.1 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # IST-3W135A
- Zoro # G500456809
- UPC # 6928640355233
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Graduations (in. lbs.) | 1 in-lb |
Power Source | (2) AA Batteries |
Torque Range | 19.9 to 99.5 ft-lb |
Accuracy | ±2% / ±3% |
Graduations (ft.-lbs.) | 0.1 ft-lb |
Display | Digital |
Description
Wireless Data Transfer Digital Torque Wrench, 239,1195In.Lb/19.9,99.5Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (357021)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D126)
- ZORO SELECT Construction Reamer, 1-1/16 In., 6-7/8 L (13H829)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/8 (C97305)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 3/8", 7 Nm to 35 Nm (IST-DW35)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- MARTIN SPROCKET & GEAR Torque Wrench 3/4 Adjustable Click-Type (TQ-34)
- Insize Electronic Torque Wrenches