Shop All Welding Accessories
Insize
Welding Gage, Stainless Steel
Mfr # 4835-1
Zoro # G5128043
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Steel
- For Use With To measure the convexity of the weld angle edge preparation, crown height, fillet weld size, undercut depth
- Length 8.66
- Characteristics Adjustable Scale to Compensate Pointer Wear, Made of Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4835-1
- Zoro # G5128043
- Country of Origin China
- Category Welding Accessories
Dimensions
Length | 8.66 |
Overall Height | 8.66 |
Width | 1.18 |
Overall Width | 0.59 |
Overall Length | 1.18 |
Height | 0.59 |
Details
Item | Welding Gage |
Material | Stainless Steel |
Color | Steel |
For Use With | To measure the convexity of the weld angle edge preparation, crown height, fillet weld size, undercut depth |
Characteristics | Adjustable Scale to Compensate Pointer Wear, Made of Stainless Steel |
Application | Crown height, fillet weld leg height, misalignment (high-low), undercut depth, fillet weld throat size, angle of preparation, length, 45° angle |
Weight | 0.35 |
Finish | Stainless Steel |
Features | Adjustable scale to compensate pointer wear. |
Fillet Weld Range (Minimum) | 0 mm |
Fillet Weld Range (Maximum) | 20 mm |
Measurement Functions | 45 Degrees Angle, Angle of Preparation, Crown Height, Fillet Weld Leg Height, Fillet Weld Throat Size, Length, Misalignment (high-low), Undercut Depth |
Unit of Measure Increments | 1 mm, 1/16 in |
Tool Type | Welding Gage |
Tool Material | Stainless Steel |
Angle (Minimum) | 5 Degrees |
Display Units of Measure | Degree, Inch, Millimeter |
Description
Welding Gage, Display Units of Measure Degree, Inch, Millimeter, Measurement Functions 45 Degrees Angle, Angle of Preparation, Crown Height, Fillet Weld Leg Height, Fillet Weld Throat Size, Length, Misalignment (high-low), Undercut Depth, Unit of Measure Increments 1 mm, 1/16 in, Angle (Minimum) 5 Degrees , Features Adjustable Scale to Compensate Pointer Wear, Fillet Weld Range (Maximum) 20 mm, Fillet Weld Range (Minimum) 0 mm, Overall Length 100 mm, Overall Width 69 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Licron Crystal Coating, 8 oz., ESD Safe (1756-8S)
- OATEY MP 9x12 Heat Shield (97053)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TEP, PK10 (31GH89)
- KT INDUSTRIES Round Soap Stone Holder (5-0066)
- INSIZE Fillet Weld Gage, (7) Blades (4836-2)
- INSIZE Fillet Weld Gage, SS (4846-1)
- INSIZE Fillet Welding Gage, SS (4839-1)
- INSIZE Welding Gage, Stainless Steel (4830-E)
- INSIZE Electronic Welding Gage, SS (4831-20A)
- XTRWELD EHL25 Lenco Style Electrode Holder, 250 Amp (EHL250)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning System, Output 12-30V AC/DC (54D055)
- Insize Welding Accessories