Shop All Calibration Weights
Insize
Weight Sets,1Mg, 5Kg
Mfr # 8910-5KGE2
Zoro # G900449524
product price: $6,178.99
/ea
Free Shipping & Returns
$6,178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Range 1mg to 11111.11g
- Magnetic/Non-Magnetic Non-Magnetic
- Class E2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 8910-5KGE2
- Zoro # G900449524
- UPC # 6940561907575
- Country of Origin Unknown
- Category Calibration Weights
Details
Material | Stainless Steel |
Range | 1mg to 11111.11g |
Magnetic/Non-Magnetic | Non-Magnetic |
Class | E2 |
Description
Weight Sets,1Mg,5Kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Pink, 500/Roll (DL632K)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb., Painted (12839)
- DREMEL 3D Printing Filament (PETG-TRA-01)
- DIXON TICONDEROGA Dixon, Lumber Crayons, 4 1/2 X 1/2, Carbon Black, Dozen (49400)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25kg Nominal Mass (12775)
- KEEPER Black Tarp Strap 24 in. L X 0.315 in. 5 pk, 5PK (06363A)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb. Nominal Mass (12596)
- KIPP Grippers And Inserts Round D2=16, L3=12, Form:P Pearl-like, Stainless Polyurethane Surface, (K0385.16126)
- UNITED SCIENTIFIC Hooked Weight Set Of 10, Stainless Steel (WSST10)
- UNITED SCIENTIFIC Hooked Weight Set, Black Enamel (WHSBE9)
- AVERY Clear Standard Weight Sheet Protec, PK25 (75530)
- Insize Shipping & Packing Scales