Shop All Calibration Weights
Insize
Weight ,500G
Mfr # 8911-500GF1
Zoro # G500449443
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Magnetic/Non-Magnetic Non-Magnetic
- Class F1
- Shape Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 8911-500GF1
- Zoro # G500449443
- UPC # 6940561906554
- Country of Origin Unknown
- Category Calibration Weights
Details
Material | Stainless Steel |
Magnetic/Non-Magnetic | Non-Magnetic |
Class | F1 |
Shape | Cylinder |
Description
Weight ,500G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 4 3/4 in H (1W836)
- ARTISTIC KrystalView Clear Desk Pad, 20"x36" (60-6-0M)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- 3M Highland„¢ Invisible Tape, 3/4" x 1000", 1" Core, 12/Pack (6200K12)
- MOON KNIGHT Optima Home Scales OIML Class M2 Test Weight - 5 kg (OP385088)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb. Nominal Mass (12839TR)
- UNITED SCIENTIFIC Deluxe Slotted Weight Set Of 12, With Ra (WHST12)
- CDN Calibration Weight, 2 kg (WT02)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb. Nominal Mass (12596)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833TR)
- UNITED SCIENTIFIC Hooked Weight Set Of 10, Stainless Steel (WSST10)
- Insize Shipping & Packing Scales