Shop All Calibration Weights
Insize
Weight ,200G
Mfr # 8911-200GF1
Zoro # G600449534
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shape Cylinder
- Class F1
- Magnetic/Non-Magnetic Non-Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 8911-200GF1
- Zoro # G600449534
- UPC # 6940561906547
- Country of Origin Unknown
- Category Calibration Weights
Details
Material | Stainless Steel |
Shape | Cylinder |
Class | F1 |
Magnetic/Non-Magnetic | Non-Magnetic |
Description
Weight ,200G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper, Colored, Salmon, PK500 (10311-9)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK36 (PENBK440ASWUS)
- BUSINESS SOURCE Bulldog Grip Clips No. 1 1.3" Width for Paper, PK36 (58500)
- UNIVERSAL Tote Storage Box, 20-1/8x14-5/8x10-3/4 (UNV40015)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 500g, Cylinder (12511)
- KERN M1 50 kg Test weight Rectangular, Lacque (346-89)
- AVERY Clear Standard Weight Sheet Protec, PK25 (75530)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 2lb Cylindrical Weight, Stainless Steel, ASTM Class 5 - 12598 (12598)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10kg Nominal Mass (12567TR)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC (12870TC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg Nominal Mass (12771)
- Insize Calibration Weights