Shop All Calibration Weights
Insize
Weight ,1Kg
Mfr # 8911-1KGF1
Zoro # G200449439
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Class F1
- Magnetic/Non-Magnetic Non-Magnetic
- Shape Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 8911-1KGF1
- Zoro # G200449439
- UPC # 6940561906561
- Country of Origin Unknown
- Category Calibration Weights
Details
Material | Stainless Steel |
Class | F1 |
Magnetic/Non-Magnetic | Non-Magnetic |
Shape | Cylinder |
Description
Weight ,1Kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- RITE IN THE RAIN Bullet Ballpoint Pen, Fine 0.9 mm, Black (96)
- QUARTET Portable Folding Easel, 63 in., Black (29E)
- BSC PREFERRED 2 x 30-1/4'' White Triangle Mailing Tubes, 50PK (MTM230)
- CDN Calibration Weight, 2 kg (WT02)
- MOON KNIGHT Optima Home Scales OIML Class M2 Test Weight - 5 kg (OP385088)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg Nominal Mass (12771)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 500g, Cylinder (12511)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 2lb Cylindrical Weight, Stainless Steel, ASTM Class 5 - 12598 (12598)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 5g Cylindrical Weight, Stainless Steel, ASTM Class 5 with NVLAP Certificate - 12503TC (12503TC)
- Insize Shipping & Packing Scales