Shop All Bench and Floor Scale Accessories
Insize
Weighing Scales( High Precision ), 4G, 6Kg
Mfr # 8001-6
Zoro # G400455186
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Display LCD
- Scale Graduations 0.2g
- Capacity 6 kg
- Operating Temperature 14 to 104°F
- Power Source Rechargeable Battery (6V/3.2Ah), Power Adapter (12V/500mA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 8001-6
- Zoro # G400455186
- UPC # 6940561905076
- Country of Origin Unknown
- Category Bench and Floor Scale Accessories
Details
Scale Display | LCD |
Scale Graduations | 0.2g |
Capacity | 6 kg |
Operating Temperature | 14 to 104°F |
Power Source | Rechargeable Battery (6V/3.2Ah), Power Adapter (12V/500mA) |
Range | 4g to 6kg |
Description
Weighing Scales( High Precision ), 4G,6Kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Yellow, 500/Roll (DL612L)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (88621)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 7", Kraft, 10/Bundle (493T58)
- KAPRO 275 Carpenter Pencil Sharpner (275-08)
- BRECKNELL DCSB4848-10, 10,000 x 2lb / 5,000 x 1kg , Steel deck 48in. x48in., SBI-240 Indicator, NTEP Apprvd (810036380065)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Small, Brown, PK500 (HS120312)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- ADAM EQUIPMENT Adam Data Collection Software, Silver, CD (600002028)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- AMERICAN WEIGH SCALES 4.6'' x 3.5'' x 1.7'' Calibration Weight Kit - 16 Piece (WGHTKIT)
- OHAUS Calibration Weight, 50g, Stainless Steel (80850123)
- Insize Bench and Floor Scale Accessories