Shop All Bench and Floor Scale Accessories
Insize
Weighing Scales( High Precision ), 20G, 30Kg
Mfr # 8001-30
Zoro # G500455185
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Display LCD
- Capacity 30 kg
- Scale Graduations 1g
- Range 20g to 30kg
- Power Source Rechargeable Battery (6V/3.2Ah), Power Adapter (12V/500mA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 8001-30
- Zoro # G500455185
- UPC # 6940561905052
- Country of Origin Unknown
- Category Bench and Floor Scale Accessories
Details
Scale Display | LCD |
Capacity | 30 kg |
Scale Graduations | 1g |
Range | 20g to 30kg |
Power Source | Rechargeable Battery (6V/3.2Ah), Power Adapter (12V/500mA) |
Operating Temperature | 14 to 104°F |
Description
Weighing Scales( High Precision ), 20G,30Kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-COLOR PAINT Matte Dark Redwood Air Brush Paint (TCP444)
- TEACHER CREATED RESOURCES Colorful 100 Sight Words Chart (TCR7928)
- DYMO DYMO Letratag 1749027 Electronic Label Maker, LCD Printer Display (1749027)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Orange, 50PK (670487OR)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- UNITED Weight Set, Hooked, Brass, Set of 9 (WHSET9)
- HIGHLIGHT INDUSTRIES 12" x 90" x 49" Ramp for Scale Machine (600947)
- OHAUS Interface Kit, 13 lb. (83032108)
- OHAUS In Use Cover, 200 lb. Capacity, 2" H, 10" L (30269022)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 5g, Cylinder (12503)
- Insize Shipping & Packing Scales