Shop All Bench and Floor Scale Accessories
Insize
Weighing Scales( High Precision ), 10G, 15Kg
Mfr # 8001-15
Zoro # G800455137
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 15 kg
- Scale Graduations 0.5g
- Scale Display LCD
- Operating Temperature 14 to 104°F
- Power Source Rechargeable Battery (6V/3.2Ah), Power Adapter (12V/500mA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 8001-15
- Zoro # G800455137
- UPC # 6940561905069
- Country of Origin Unknown
- Category Bench and Floor Scale Accessories
Details
Capacity | 15 kg |
Scale Graduations | 0.5g |
Scale Display | LCD |
Operating Temperature | 14 to 104°F |
Power Source | Rechargeable Battery (6V/3.2Ah), Power Adapter (12V/500mA) |
Range | 10g to 15kg |
Description
Weighing Scales( High Precision ), 10G,15Kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR 18.2" D, White, Melamine (160870-17)
- BSC PREFERRED 14 x 7 x 7'' Long Corrugated Boxes, 25PK (S-4529)
- AZAR DISPLAYS Angled Sign Holder w/ Trifold Pocket Overall Size: 16"W x 8.5"H, PK2 (252057)
- PYRAMID TECHNOLOGIES Time Card Rack, 25 Pockets, Plastic, Light Gray (400-3)
- GLOBAL INDUSTRIAL Replacement Display Adaptor 5.9'L (RP4006)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blk, PK500 (HS1423BB)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrg, Anti-static, Wht, PK500 (HS1420CC)
- OPTIMA SCALES Optima Scales OP-926-500 Hanging Scale - 500 lbs x 0.1 lb. (OP-926-500)
- UNITED SCIENTIFIC Weighing Boats, 3.5" x 3.5" x 1", PK100 (UNWGHBT-3.5-PK/100)
- Insize Bench and Floor Scale Accessories