Shop All Electronic Measuring Tools
Insize
Vision Measuring System
Mfr # ISD-V250A
Zoro # G5135183
product price: $17,746.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$17,746.99
Free 30-Day Returns
Key Features
- Measuring Range 10 in x 6 in x 8 in
- Resolution 0.5 micron
- Magnification 33x~195x
- Size 450mm x 280mm
- Protractor Screen 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISD-V250A
- Zoro # G5135183
- Country of Origin China
- Category Electronic Measuring Tools
Dimensions
Size | 450mm x 280mm |
Maximum Workpiece Height | 6.3 in |
Length Standard | Linear Scale |
Overall Dimensions | 29 59/64 in x 23 5/8 in x 35 7/16 in |
Stage Glass Size | 12.05 in x 7.72 in |
Stage Size | 18 in x 11 in |
Description
Item Vision Measuring System with Computer, Digital Zoom 0.7x to 4.5x, Length Standard Linear Scale, Measuring Accuracy (98.4+10L)uin, Measuring Range 10 in x 6 in x 8 in, Observation Unit Zoom 4.5X, Projector Series Insize ISD-V, Stage Glass Size 12.05 in x 7.72 in, Vision Measuring System Type Manual, X-Axis Measuring Range 10 in, Y-Axis Measuring Range 6 in, Z-Axis Measuring Range 8 in, Data Output Type Cable, Display Accuracy (98.4+10L)uin, Focusing Travel 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0750T100R)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9/64 (44009)
- ABANAKI Oil Skimmer, 12In Reach, Stainless Steel (SMMS1-12)
- RIDGID Portable Yoke Vise, 1/8 to 2-1/2 In. (40-A)
- INSIZE Zero Setter, Dial Display (2397-25A)
- IGAGING iP54 Electronic Digital Marking Gauge, 0-6" - 35-777 (35-777)
- IGAGING iP67 Digital Fence Extended Range Readout, 52" - 35-EF52 (35-EF52)
- IGAGING 3 Piece Set 6"-12"-24" Absolute Digital Readout DRO w/ Remote Reading, 35-833-P (35-833-P)
- IGAGING EZ Planer Precision DRO, 35-607 (35-607)
- IGAGING 6" Absolute Digital Readout DRO w/ Remote Reading - 35-806-A (35-806-A)
- IGAGING 24" Absolute Digital Readout DRO w/ Remote Reading - 35-824-A (35-824-A)
- Insize Set Up & Alignment Tools