Shop All Borescope
Insize
Videoscope
Mfr # ISV-MSU
Zoro # G900462462
Free Shipping & Returns
$7,152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wireless Display 5"LCD
- Power Source rechargeable battery, AC/DC adapter
- Weight 1.32lb
- Storage 32G SD card
- Output Mode TV,USB,HDMI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Wireless Display | 5"LCD |
Power Source | rechargeable battery, AC/DC adapter |
Weight | 1.32lb |
Storage | 32G SD card |
Output Mode | TV,USB,HDMI |
Magnification | 1X,1.5X,2X,2.5X,3X |
Grade | IP64 |
Illumination | LED |
Direction Angle | 180° |
Graduations | 1200—720 |
Description
Videoscope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (113.13.20.1000.L)
- FLUKE Fluke 4691215 Insulation Multimeter with Fluke Connect (FLU1587FC)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTM3604D)
- FLUKE Wireless Clamp Meter Module Kit, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity (FLK-A3000FC K)
- INSIZE Video Borescope, 3 ft. Observation D (ISV-E10)
- VIVIDIA Articulating Borescope, ⌀ 8.5mm, 16.5" Long, 180°, 4.5" Monitor (VA 400 M)
- PCE INSTRUMENTS Videoscope, 40 m / 131 ft Push Cable (PCE-PIC 40)
- MILWAUKEE TOOL Borescope Camera, 720 x 1280 Resolution (48-53-3150)
- GENERAL TOOLS Inspection Camera, 960 x 240 pixels (TS03)
- WOHLER Video Borescope, Pixel Res. 1600 x 1200 (7792)
- VIVIDIA Articulating Borescope, ⌀5.9mm 39"L 180°Articulating, WiFi Box for iOS (D3160-W)
- Insize Borescope