Shop All Borescope
Insize
Video Borescope, 3 ft. Observation D
Mfr # ISV-E10
Zoro # G4444424
product price: $2,033.99
/ea
Free Shipping & Returns
$2,033.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Observation Depth 3 ft
- Monitor Size 3.5 in
- Camera Size 5.8 mm
- Shaft Dia. 3 in
- Recording Image, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 3 ft |
Monitor Size | 3.5 in |
Camera Size | 5.8 mm |
Shaft Dia. | 3 in |
Shaft Length | 10 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Video Borescope |
Recording | Image, Video |
Wireless Display | No |
Power Source | Rechargeable Battery |
Pixel Resolution | 640 x 480 |
Includes | 2G SD Card, 45 Degrees Mirror, AC/DC Adapter, Cable with Lens, Lens Cleaning Kit, Main Unit, Steel Wire Weaved Cable, USB Cable, Video Output Cable |
Features | Takes Pictures, Videos, Image Process with Brightness, Contrast, Color Saturation |
Probe Lighting System | LED Lamp |
Description
Video Borescope, Shaft Length 10 in, Features Takes Pictures, Videos, Image Process with Brightness, Contrast, Color Saturation, Includes 2G SD Card, 45 Degrees Mirror, AC/DC Adapter, Cable with Lens, Lens Cleaning Kit, Main Unit, Steel Wire Weaved Cable, USB Cable, Video Output Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, (TDFS2-1-P-06)
- SCHNEIDER ELECTRIC Aux Function Module Auto/Remote Reset (LUFDA10)
- BOTRON CO BE5014 Pink Anti-Static Rbbr Bands, PK210 (BE5014)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Red (TWF-1212 -RD)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm, 16.5" Long, 180° Articulating (VA 400)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- VIVIDIA Joystick Borescope, ⌀ 6mm 39" Long, 360° Articulating (ME 610)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L, 180° Flexible, WiFi Box for iOS (VA 800 W)
- FORBEST PRODUCTS CO Forbest Portable Color Sewer/Drain Camera, 65' Cable W/ Aluminum Case (FB-PIC3188D-65)
- VIVIDIA Video Borescope, ⌀ 9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible (V8805)
- GENERAL TOOLS Optional Probe, Versatile Length of 1m (38UR77)
- Insize Borescope