Shop All Vibration Meter Accessories
Insize
Vibration Pen, +/-5%Acc, LED
Mfr # 9720-199
Zoro # G110934469
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-5%
- Auto Power Off Yes
- Number of Batteries Required 2
- Minimum Operating Temperature 32 Degrees F
- Battery Size LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 9720-199
- Zoro # G110934469
- UPC # 6940561945256
- Country of Origin China
- Category Vibration Meter Accessories
Dimensions
Battery Size | LR44 |
Details
Item | Vibration Meter |
Accuracy | +/-5% |
Auto Power Off | Yes |
Number of Batteries Required | 2 |
Minimum Operating Temperature | 32 Degrees F |
Frequency Ranges | 10 Hz to 1 kHz |
Batteries Included | Yes |
Battery Run Time | 10 hr |
Battery Chemistry | Alkaline |
Alert Type | Vibration |
Maximum Operating Temperature | 104 Degrees F |
Minimum Velocity Measured | 0.01 mm/sec |
Maximum Velocity Measured | 199.9 mm/sec |
Velocity Max Resolution | 0.01 mm/sec |
Description
Vibration Meter, Accuracy +/-5 Percent, Acceleration Measurement - Minimum Not Applicable, Acceleration Measurement - Maximum Not Applicable, Number of Records Stored Not Applicable, Maximum Velocity Measured 199.9 mm/sec, Minimum Velocity Measured 0.01 mm/sec, Acceleration Max Resolution Not Applicable, Displacement Max Resolution Not Applicable, Maximum Displacement Measured Not Applicable, Minimum Displacement Measured Not Applicable, Velocity Max Resolution 0.01 mm/sec, Auto Power Off Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Drywell, Temperature (9144-DW-156)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G503)
- PRO 1 1/2 in Dial, 0/15 PSI & Bar, 1/8 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-158B-01)
- DWYER INSTRUMENTS DP Transmitter, 0-10 V Out (616KD-04-V)
- INSIZE Vibration Meter, +/-5%Acc, LED (0020-A199)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- REED INSTRUMENTS VibeProbe, Plastic, Rubber, Steel, R7000SD (R7000SD-PROBE)
- EXTECH Vibration Meter SD Logger Cable (SDL800-CBL)
- FLUKE Vibration Sensor, For Fluke-810 (5AER8) (810S)
- TEST PRODUCTS INTL Vibration Tester, OLED Display, 3yr WTY (9070CRT)
- FLUKE Magnetic Mount for Sensor (810SMM)
- Insize Vibration Meter Accessories