Shop All Vibration Meter Accessories
Insize
Vibration Meter, +/-5%Acc, LED
Mfr # 0020-A199
Zoro # G310934573
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-5%
- Acceleration Measurement - Maximum 199.9 m/sq sec
- Maximum Displacement Measured 1.999 mm
- Acceleration Max Resolution 0.01m/sq sec
- Maximum Velocity Measured 0.01 mm/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 0020-A199
- Zoro # G310934573
- UPC # 6974029777059
- Country of Origin China
- Category Vibration Meter Accessories
Details
Item | Vibration Meter |
Accuracy | +/-5% |
Acceleration Measurement - Maximum | 199.9 m/sq sec |
Maximum Displacement Measured | 1.999 mm |
Acceleration Max Resolution | 0.01m/sq sec |
Maximum Velocity Measured | 0.01 mm/sec |
Minimum Displacement Measured | 0.001 mm |
Minimum Velocity Measured | 199.9 mm/sec |
Displacement Max Resolution | 0.001 mm |
Acceleration Measurement - Minimum | 0.01 m/sq sec |
Velocity Max Resolution | 0.01 mm/sec |
Description
Vibration Meter, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 0.01 m/sq sec, Acceleration Measurement - Maximum 199.9 m/sq sec, Number of Records Stored Not Applicable, Maximum Velocity Measured 0.01 mm/sec, Minimum Velocity Measured 199.9 mm/sec, Acceleration Max Resolution 0.01m/sq sec, Displacement Max Resolution 0.001 mm, Maximum Displacement Measured 1.999 mm, Minimum Displacement Measured 0.001 mm, Velocity Max Resolution 0.01 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8XPI)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Black (DPGWB-04)
- EXTECH Plumbing Camera Probe, 640x480pxl 28mm (HDV7C-P28-30)
- FLUKE Surface Temp Probe, -19.3 to 302 Deg F (80PK-11)
- INSIZE Vibration Pen, +/-5%Acc, LED (9720-199)
- FLUKE Vibration Sensor, For Fluke-810 (5AER8) (810S)
- PRIMELINE TOOLS Wall Plate Screws, #6-32 x 1/2 in., Steel Construction, Ivory, Oval Head, Slotted Drive (100 Pack) (MP9015)
- MONARCH Headphones (6840-040)
- TEST PRODUCTS INTERNATIONAL GlueFaceStud, StainlessSteel, 9034/9038 (A9033)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- FLUKE External Vibration Meter (FLUKE-805/ES/WWG)
- Insize Vibration Meter Accessories