Shop All Magnifiers
Insize
Vertical Optical Comparator, Erect Image
Mfr # ISP-Z3015
Zoro # G6565303
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$13,302.99
Free 30-Day Returns
Key Features
- Image Type Erect Image
- Protractor Screen 12 in
- Illumination 24V, 150 W Halogen
- Magnification 10x
- Table Size (In.) 13-3/8 x 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISP-Z3015
- Zoro # G6565303
- Country of Origin China
- Category Magnifiers
Dimensions
Table Size (In.) | 13-3/8 x 6 |
Size | 21.6 x 30.3 x 43.3 in |
Screen Size | 12 in |
Table Size | 13 3/8 in x 6 in |
Maximum Workpiece Height | 3.54 in |
Description
Optical Comparator, Resolution 0.00002 in, Accuracy +/-0.08 Percent, Contour Illumination 24V, 150W Halogen Bulb, Effective Table Working Area 13 3/8 in x 6 in, Image Type Erect Image, Magnification - Included Lens 10X, Measuring Unit Digital, Optical System Orientation Vertical, Projector Series INSIZE ISP-Z, Screen Size 12 in, Surface Illumination 24V, 150W Halogen Bulb, Table Size 13 3/8 in x 6 in, X-Axis Table Travel 6 in, Y-Axis Vertical Focus Travel 3.54 in, Adjustable Brightness Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5018B)
- CURRENT TOOLS 254 Cylinder Block Pin (254-148)
- STANLEY 16 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-716)
- REGAL CUTTING TOOLS 5/8-18 H5 4 Flt. Bottom Hand Tap (008577AS)
- INSIZE Insize Folding Magnifier w/ 8X Magnification, 13/16in Dia. (7511-8)
- INSIZE Table Magnifier, Size 2.25X (7516-5D-U)
- INSIZE Vertical Optical Comparator, Erect Image (ISP-A1000E)
- INSIZE Insize Folding Magnifier w/ Illumination & 2.5X Magnification (7514-1)
- INSIZE Insize Folding Magnifier w/ Illumination & 10X Magnification (7515-10)
- INSIZE Magnifier With Illumination, Size 2X/6X (7518-26)
- WESTWARD Magnifier, Power Rating 2x, 3 In Dia. (11W399)
- Insize Inspection and Retrieving Tools