Shop All Magnifiers
Insize
Vertical Optical Comparator, Erect Image
Mfr # ISP-AZ3020
Zoro # G6549431
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$19,037.99
Free 30-Day Returns
Key Features
- Image Type Erect Image
- Protractor Screen 12 in
- Illumination 24V, 150 W
- Magnification 10x
- Table Size (In.) 15-15/16 x 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISP-AZ3020
- Zoro # G6549431
- Country of Origin China
- Category Magnifiers
Dimensions
Table Size (In.) | 15-15/16 x 9 |
Size | 30.7 x 30.7 x 43.3 in |
Screen Size | 12 in |
Table Size | 15 15/16 in x 9 in |
Description
Optical Comparator, Resolution 0.00002 in, Accuracy +/-0.08 Percent, Contour Illumination 24V, 150W Halogen Bulb, Effective Table Working Area 15 15/16 in x 9 in, Image Type Erect Image, Magnification - Included Lens 10X, Measuring Unit Digital, Optical System Orientation Vertical, Projector Series INSIZE ISP-A, Screen Size 12 in, Surface Illumination 24V, 150W Halogen Bulb, Table Size 15 15/16 in x 9 in, X-Axis Table Travel 8 in, Y-Axis Vertical Focus Travel 3.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, 0.0004 in. (01889023)
- PALMGREN 2-7/16" Light Duty Angle Vise, w/Base, 2-1/2" with Swivel Base (9611255)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (411805)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65539GRA)
- INSIZE Insize Magnifier w/ Illumination & 4X Magnification (7513-4)
- INSIZE Magnifier With Illumination, Size 2X/6X (7518-26)
- INSIZE Insize Folding Magnifier w/ Illumination & 2.5X Magnification (7514-1)
- INSIZE Insize Folding Magnifier w/ 8X Magnification, 13/16in Dia. (7511-8)
- INSIZE Vertical Optical Comparator, Erect Image (ISP-A1000E)
- INSIZE Table Magnifier, Size 2.25X (7516-5D-U)
- CARSON OPTICAL Carson Optical LL-10MU Lumi Loupe 10x Power Pre-Focused Stand Magnifier (LL-10MU)
- Insize Magnifiers