Insize

Vertical Optical Comparator, Erect Image


product price: $19,913.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Image Type Erect Image
  • Protractor Screen 12 in
  • Illumination 24V, 150 W Halogen
  • Magnification 10x
  • Table Size (In.) 13-3/8 x 6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Table Size (In.) 13-3/8 x 6
Size 21.6 x 30.3 x 43.3 in
Screen Size 12 in
Table Size 13 3/8 in x 6 in

Description

Optical Comparator, Resolution 0.00002 in, Accuracy +/-0.08 Percent, Contour Illumination 24V, 150W Halogen Bulb, Effective Table Working Area 13 3/8 in x 6 in, Image Type Erect Image, Magnification - Included Lens 10X, Measuring Unit Digital, Optical System Orientation Vertical, Projector Series INSIZE ISP-A, Screen Size 12 in, Surface Illumination 24V, 150W Halogen Bulb, Table Size 13 3/8 in x 6 in, X-Axis Table Travel 6 in, Y-Axis Vertical Focus Travel 3.54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.