Shop All Vernier Calipers
Insize
Vernier Height Gage, 0-24"/0-600Mm
Mfr # 1250-600
Zoro # G300454715
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 24 in / 0 to 600 mm
- Graduations (In.) 0.001 in
- Material Stainless Steel
- Accuracy +/-0.0020 in
- Total Caliper Length 34.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1250-600
- Zoro # G300454715
- UPC # 6928640302817
- Country of Origin Unknown
- Category Vernier Calipers
Dimensions
Total Caliper Length | 34.252 in |
Bar Width | 1.378 in |
Details
Range (In.) | 0 to 24 in / 0 to 600 mm |
Graduations (In.) | 0.001 in |
Material | Stainless Steel |
Accuracy | +/-0.0020 in |
Description
Vernier Height Gage, 0-24"/0-600Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Stainless Flat Nose Plier (PM-396H)
- MILWAUKEE TOOL 25' Wide Blade Magnetic Tape Measure (48-22-0225M)
- COUNCIL TOOL Fire Rake Teeth, Wood, 12x1 In, For LW12-60 (LW12B)
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025368)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- INSIZE Vernier Caliper, SS, 0 to 8" Range, 2"Jaw D (1205-2002E)
- INSIZE Vernier Caliper (1205-1502S)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- INSIZE Vernier Caliper, SS, 0 to 24"Range, 4"Jaw D (1211-24)
- INSIZE Vernier Caliper (1205-150S)
- HHIP 40"/1000mm Heavy Duty Long Vernier Caliper (4100-0008)
- Insize Vernier Calipers