Shop All Vernier Calipers
Insize
Vernier Caliper, SS, 0 to 8" Range, 2"Jaw D
Mfr # 1205-2002E
Zoro # G2547979
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 8
- Graduations (In.) 0.001
- Jaw Depth (In.) 2
- Material Stainless Steel
- Range (mm) 0 to 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1205-2002E
- Zoro # G2547979
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 2 |
Measures Depth | Yes |
Jaw Depth | 1 31/32 in |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Description
4-Way Vernier Caliper, Range 0 in to 8 in, 0 mm to 203.2 mm, Graduations 0.001 in, 0.02 mm, Accuracy +/-0.0012 in, Caliper Material Stainless Steel, Dimension Type Inch/Metric, Graduations - Lower Scale 0.001 in, Graduations - Upper Scale 0.02 mm, Jaw Actuation Type Thumb Wheel, Jaw Depth 1 31/32 in, Maximum Measurement - Decimal Inch 8 in, Maximum Measurement - Fractional Inch 8 in, Maximum Measurement - mm 203 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 260Mm Base Ext (3648-260)
- LINK 8MM HSS Se 8.73 X 11.11 Drill 13.49 Cbore 11.11 Shank 46.04 Oal (75-L2-524)
- STARRETT Outside Micrometer, 3", Friction (T436.1XFL-3)
- INTERSTATE PNEUMATICS Heavy-Duty Bench Crimper (H8) with Ferrules 0.625 Inch ID x 1 Inch & 0.656 Inch ID x 1 Inch, PK 50 (H8-KIT)
- INSIZE Digital Caliper, 0-8-20"/20-500mm Range (1192-500AE)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- INSIZE Vernier Caliper (1205-1502S)
- INSIZE Scriber Caliper, 0 to 8" Range, 0.69"Jaw D (7202-200A)
- INSIZE Vernier Caliper, SS, 0 to 12"Range, 3"Jaw D (1211-12)
- INSIZE Vernier Caliper, SS, 0 to 40"Range, 4"Jaw D (1211-40)
- MITUTOYO Vernier Caliper (530-114)
- Insize Calipers & Accessories