Shop All Vernier Calipers
Insize
Vernier Caliper, SS, 0 to 40"Range, 4"Jaw D
Mfr # 1211-40
Zoro # G2548651
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 40
- Graduations (In.) 0.001
- Jaw Depth (In.) 2.18
- Material Stainless Steel
- Measures Outside, Inside, Depth and Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1211-40
- Zoro # G2548651
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 2.18 |
Measures Depth | No |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Jaw Depth | 5 33/64 in |
Description
OD/ID Vernier Caliper, Range 0 in to 40 in, 0 mm to 1000 mm, Graduations 0.001 in, 0.02 mm, Accuracy +/-0.0031 in, Caliper Material Stainless Steel, Dimension Type Inch/Metric, Graduations - Lower Scale 0.001 in, Graduations - Upper Scale 0.02 mm, Jaw Actuation Type Fine Adjust Carriage, Jaw Depth 5 33/64 in, Maximum Measurement - Decimal Inch 40 in, Maximum Measurement - Fractional Inch 40 in, Maximum Measurement - mm 1,016 mm, Measurements Inside, Outside, Measures Depth No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYD6)
- GREENLEE Diagonal Cutters, 7 In. (0251-07M)
- HARDIN 4 Inch Variable Speed Wet Polisher and Grinder and 8 pc 5 Inch Diamond Polishing Pad Set (WV5GRIN)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (329065)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- INSIZE Vernier Caliper (1205-150S)
- INSIZE Digital Caliper, 0-8-20"/20-500mm Range (1192-500AE)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- INSIZE Vernier Caliper (1205-1502S)
- INSIZE Vernier Caliper, SS, 0 to 24"Range, 4"Jaw D (1211-24)
- HHIP 40"/1000mm Heavy Duty Long Vernier Caliper (4100-0008)
- Insize Vernier Calipers