Shop All Vernier Calipers
Insize
Vernier Caliper, 0 to 6" Range, 1.50"Jaw D
Mfr # 1205-1502E
Zoro # G2547872
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 6
- Graduations (In.) 0.001
- Jaw Depth (In.) 1.50
- Material Stainless Steel
- Range (mm) 0 to 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1205-1502E
- Zoro # G2547872
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 1.50 |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Dimension Type | Inch/Metric |
Jaw Depth | 1 37/64 in |
Description
When you need to get accurate measurements, the InSize 1205-1502E Vernier Caliper is just what you need. It will help ensure that your work is done with precision and accuracy. The vernier caliper has a jaw depth of 1 37/64 in.. With its 0 to 6" range, this stainless steel tool can measure both inside and outside dimensions. It features graduations of 0.001 in., along with 0.02 mm for the metric system. This vernier caliper comes complete with a satin chrome finish, which helps protect it from corrosion and rusting. If you are looking for an accurate way to measure your projects, then the InSize 1205-1502E Vernier Caliper is definitely what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4137)
- MILWAUKEE TOOL 2-5/8" X 22" One Piece SDS-MAX Core Bit (48-20-5414)
- DRILL AMERICA #8 HSS Straight Shank Straight Flute Chucking Reamer (DWRR8)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points (307)
- INSIZE Vernier Caliper (1205-150S)
- INSIZE Vernier Caliper (1205-1502S)
- INSIZE Vernier Caliper, SS, 0 to 40"Range, 4"Jaw D (1211-40)
- INSIZE Digital Caliper, 0-8-20"/20-500mm Range (1192-500AE)
- INSIZE Vernier Caliper, SS, 0 to 12"Range, 3"Jaw D (1211-12)
- INSIZE Vernier Caliper, SS, 0 to 24"Range, 4"Jaw D (1211-24)
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1mm Grad (729ME)
- Insize Precision Measuring Tools