Shop All Indicator Holders, Bases, and Stands
Insize
Vacuum Stand, 176 lb. Magnetic Pull
Mfr # 6217-BE
Zoro # G6542888
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 176
- Base Size (In.) 3-35/64 D x 1-7/64 H
- Rod Dia. (In.) 0.350
- Upright Post Dia. (In.) 0.312
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6217-BE
- Zoro # G6542888
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 3-35/64 D x 1-7/64 H |
Rod Dia. (In.) | 0.350 |
Upright Post Dia. (In.) | 0.312 |
Overall Length (In.) | 11-9/64 |
Base Size | 3 35/64 in W x 1 in H |
Base Width | 3 35/64 in |
Centering Arm Shank Size | 3/8 in Dia. |
Base Height | 1 in |
Working Length of Post/Lower Arm | 3.74 in |
Working Length of Upper Arm | 2.795 in |
Working Length of Snug/Third Arm | 2.953 in |
Base Thread Size | M8 x 1.25 |
Description
Vacuum-Mounted Indicator Holder, Arm Type Articulating, Base Height 1 in, Base Size 3 35/64 in W x 1 in H, Base Type Vacuum, Base Width 3 35/64 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 176 lbf, Maximum Reach 10.039 in, Step Type Flat, Working Length of Post/Lower Arm 3.74 in, Working Length of Snug/Third Arm 2.953 in, Working Length of Upper Arm 2.795 in, Base Thread Size M8 x 1.25, Construction Steel, Includes Snug Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crucible Tongs, 18 In, Nickel Plated Steel (5ZPT6)
- MAYHEW Pneumatic Pilot Punch, #9, 5/16" (31951)
- PROTO 8 Piece Torx? Fold-Up Torx? Key Set, J4979TXCG (J4979TXCG)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- INSIZE Magnetic Stand, Chrome, 0.394 Rod Dia. (6215-60)
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6201-60)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- TESA BROWN & SHARPE Magnetic Base, Steel, 11 in. (01699117)
- Insize Indicator Holders, Bases, and Stands