Shop All Precision Measuring Accessories
Insize
V Shaped Support, For ISY-100
Mfr # ISY-100-1901
Zoro # G109823965
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Fixturing Set Manufacturer Number ISY-100
- Accessory Type Supports
- Number of Pieces 2
- Product Type V Shaped Support
- Component Application Supports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-100-1901
- Zoro # G109823965
- UPC # 6940561958294
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | V Shaped Support |
Compatible Fixturing Set Manufacturer Number | ISY-100 |
Accessory Type | Supports |
Number of Pieces | 2 |
Product Type | V Shaped Support |
Component Application | Supports |
For Use With | ISY-100 |
Description
V Shaped Support, Compatible Fixturing Set Manufacturer Number ISY-100, Number of Pieces 2, Product Type V Shaped Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamps, Ductile Alloy, 6" (540 - 6)
- PROTO 1/2 in Drive Flex Impact Socket, Metric, black oxide, 2 5/8 in L (J74415MP)
- WESTWARD Mechanics Drill, HSS, 5/16,135 Deg (2UFW3)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T30, 1-1/4", PK5 (480-TX-30X-5PK)
- INSIZE Flat Back (7330-F4)
- INSIZE Shell Type Point (6282-0201)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE Flat Point (6282-1207)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- Insize Set Up & Alignment Tools