Shop All Micrometer Accessories
Insize
V-Shaped Anvil
Mfr # 7321-T1S
Zoro # G6543332
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3.5 to 64 TPI Screw Thread Micrometer
- Tip Shape Flat
- Includes INSIZE 7321-T11, INSIZE 7321-T12, INSIZE 7321-T13, INSIZE 7321-T14, INSIZE 7321-T15, INSIZE 7321-T16
- Tip Point Angle 60 Degrees Thread Angle
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7321-T1S
- Zoro # G6543332
- Country of Origin China
- Category Micrometer Accessories
Details
Item | Screw Thread Point Pair Set |
For Use With | 3.5 to 64 TPI Screw Thread Micrometer |
Tip Shape | Flat |
Includes | INSIZE 7321-T11, INSIZE 7321-T12, INSIZE 7321-T13, INSIZE 7321-T14, INSIZE 7321-T15, INSIZE 7321-T16 |
Tip Point Angle | 60 Degrees Thread Angle |
Number of Pieces | 6 |
Description
Screw Thread Point Pair Set, For Use With 3.5 to 64 TPI Screw Thread Micrometer, Number of Pieces 6, Tip Point Angle 60 Degrees Thread Angle, Tip Shape Flat, Includes INSIZE 7321-T11, INSIZE 7321-T12, INSIZE 7321-T13, INSIZE 7321-T14, INSIZE 7321-T15, INSIZE 7321-T16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Manual Retracting Utility, 1/2 in L (10490)
- SLICE Precision Blade, Double-Edged, White, PK4 (10532)
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 4" Groo-V Tip Bit (GRT- 4- 4)
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF149PF)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- FOWLER 8"/200mm Economy Digital Caliper (541000082)
- Insize Precision Measuring Tools