Shop All Micrometer Accessories
Insize
V-Shaped Anvil
Mfr # 7321-T16
Zoro # G2549710
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Shape Flat
- Number of Pieces 2
- Tip Point Angle 60 Degrees Thread Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7321-T16
- Zoro # G2549710
- Country of Origin China
- Category Micrometer Accessories
Details
Item | Screw Thread Point Pair |
For Use With | 4.5 to 3.5 TPI Screw Thread Micrometer |
Tip Shape | Flat |
Number of Pieces | 2 |
Tip Point Angle | 60 Degrees Thread Angle |
Description
Screw Thread Point Pair, For Use With 4.5 to 3.5 TPI Screw Thread Micrometer, Number of Pieces 2, Tip Point Angle 60 Degrees Thread Angle, Tip Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-82 HSS Single Flute Countersink (DEWSFC3/8-82)
- MOODY TOOL Slot/CrossPt Driver St Steel Handle, 6Pc (58-0257)
- DEWALT 9 Pc. Plumber's Hole Saw Kit (D180001)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- MITUTOYO Micrometer Head, 0 to 13mm Range, Steel (148-104)
- Insize Precision Gauges & Accessories