Shop All Precision Measuring Accessories
Insize
V-Block with Clamp
Mfr # ISP-A1000-VBLOCK
Zoro # G2551899
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V Block
- For Use With ISP-a1000 Series
- Application Manufacturing, Metal Working, Quality Control
- Compatible with Manufacturer Model No. Mfr. No. ISP-A1000E
- Accessory Type V-Block with Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISP-A1000-VBLOCK
- Zoro # G2551899
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | V-Block with Clamp |
Type | V Block |
For Use With | ISP-a1000 Series |
Application | Manufacturing, Metal Working, Quality Control |
Compatible with Manufacturer Model No. | Mfr. No. ISP-A1000E |
Accessory Type | V-Block with Clamp |
Description
V-Block with Clamp, Compatible with Brand and Series INSIZE ISP-A1000E, Compatible with Manufacturer Model No. Mfr. No. ISP-A1000E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4" Machine Vise with Trunnion Base (6Z844)
- KETT TOOL Kit #92 Screw And Insert Kit (Kit #92)
- WILTON Lock Nut Assembly (2905200)
- PFERD 6" Three Square File - Smooth Cut (11099)
- INSIZE Scriber (7150-SC3)
- INSIZE Flat Point (6282-1207)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- INSIZE Shell Type Point (6282-0201)
- INSIZE H Scriber (6990-300A)
- AMPG Lug Back, Fowler Baker Indicator Agd2 (Z0317)
- Insize Precision Measuring Tools