Shop All Gauge Blocks and Clamps
Insize
V-Block Set, V Block Shape, Steel
Mfr # 6896-14
Zoro # G7133688
product price: $1,185.99
/ea
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 0.350 to 5.510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6896-14
- Zoro # G7133688
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Length (In.) | 5 1/2 in |
Height (In.) | 5 1/2 in |
Width (In.) | 5 1/2 in |
Details
Item | V-Block Set |
Shape | V Block |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.350 to 5.510 |
Application | For Inspection and Calibration Operations |
Includes | Case |
Number of Pieces | 2 |
Holes | 0 |
Description
Item V-Block Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Guarded Mason Chisel, 2-3/4" Tip x 7-1/2" L (G335)
- J.W. WINCO GN300.1-63-5/16X18-40-SW Adjustable Lever Stainless Steel (5T40A07K)
- DRILL AMERICA #42 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO42)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8 in. (CTD38)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-1)
- INSIZE Internal/External Chamfer Gauge (4844-1E)
- INSIZE Gage Block, Rectangular Shape, Steel (4112-A5)
- INSIZE Gage Block Set, Rectangular Shape (4102-281)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- MITUTOYO 81 Pc, Inch, Square, Steel, Asme 0 (516-402-26)
- Insize Precision Measuring Tools