Shop All Gauge Blocks and Clamps
Insize
V-Block Set, V Block Shape, Steel
Mfr # 6896-13
Zoro # G7134062
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 0.280 to 3.150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6896-13
- Zoro # G7134062
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Length (In.) | 3 1/8 in |
Width (In.) | 3 1/8 in |
Height (In.) | 3 1/8 in |
Details
Item | V-Block Set |
Shape | V Block |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.280 to 3.150 |
Number of Pieces | 2 |
Holes | 0 |
Includes | Case |
Application | For Inspection and Calibration Operations |
Description
Item V-Block Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.09150.70)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Left Hand Hex Die (DWTHX11212LH)
- DEWALT Taping Knife, BS, Soft Grip, 8 (DXTT-2-124)
- HHIP P1N .04 X 1/2 X 3-1/2" High Speed Steel Parallel Type Cut-Off Blade (2000-6008)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-63)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-4)
- INSIZE Gage Block, Rectangular Shape, Steel (4112-A5)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 17.10mm (112117100)
- Insize Precision Gauges & Accessories