Shop All Gauge Blocks and Clamps
Insize
V-Block Set, V Block Shape, Steel
Mfr # 6803-1
Zoro # G4240124
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 0.160 to 1.380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6803-1
- Zoro # G4240124
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Length (In.) | 1 5/8 in |
Height (In.) | 1 5/8 in |
Width (In.) | 2 3/8 in |
Details
Item | V-Block Set |
Shape | V Block |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.160 to 1.380 |
Holes | 0 |
Number of Pieces | 2 |
Includes | Case |
Application | For Inspection and Calibration Operations |
Description
Item V-Block Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #40 (16W805)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1224)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (T/AP12X1.75)
- PROTO Proto J5469 1/2" Drive Hinge Handle 24" (J5469)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-1)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- INSIZE Gage Block Set, Rectangular Shape (4102-281)
- INSIZE Gage Block, Rectangular Shape, AS-2 Grade (4112-CD145)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- Insize Precision Gauges & Accessories