Shop All Gauge Blocks and Clamps
Insize
V-Block Set, V Block Shape, Steel
Mfr # 6801-1201
Zoro # G7119861
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape V Block
- Material Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 0.240 to 2.640
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6801-1201
- Zoro # G7119861
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Height (In.) | 3 11/16 in |
Width (In.) | 2 13/16 in |
Length (In.) | 3 1/8 in |
Details
Item | V-Block Set |
Shape | V Block |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.240 to 2.640 |
Number of Pieces | 1 |
Application | For Inspection and Calibration Operations |
Includes | Case |
Holes | 0 |
Description
Item V-Block Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 119.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (523690)
- VULCAN Trowel Cement 4X12In Ergonomic (36202)
- KO-KEN Socket 9mm 6 Point 40mm 3/8 Sq. Drive (3300X-9)
- STANLEY Adjustable Wrench – 12" (87-473)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- INSIZE Magnetic V-Block, Hardened Steel (6889-11)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-1)
- INSIZE Adj. Angle Block, Hardened Steel (6535-25)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-4)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- ASIMETO 05 Grade 0 Steel Individual Gauge Block (7651870)
- Insize Gauge Blocks and Clamps