Shop All Gauge Blocks and Clamps
Insize
V-Block Set, V Block Shape, Hardened Steel
Mfr # 6887-4
Zoro # G7136871
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Hardened Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6887-4
- Zoro # G7136871
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Width (In.) | 1 11/16 in |
Height (In.) | 2 11/16 in |
Length (In.) | 2 11/16 in |
Details
Item | V-Block Set |
Shape | V Block |
Material | Hardened Steel |
Grade | ASME 0 |
Number of Pieces | 2 |
Holes | 0 |
Includes | Case |
Application | For Inspection and Calibration Operations |
Description
Item V-Block Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (J07534M)
- GEAR KEEPER Shoulder Strap, Black, Nylon, Strap (TL1-0001)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41832)
- KIHLBERG Manual Box Stapler, Foot Op (120370)
- INSIZE Magnetic V-Block, V Block Shape, Steel (6890-702)
- INSIZE Granite V-Block Set, ASME 0 Grade (6897-1)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE Adj. Angle Block, Hardened Steel (6535-25)
- INSIZE Gage Block Set, Rectangular Shape (4102-281)
- INSIZE Magnetic V-Block, Hardened Steel (6889-11)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- Insize Precision Measuring Tools