Shop All Gauge Blocks and Clamps
Insize
V-Block Set, V Block Shape, Hardened Steel
Mfr # 6887-1
Zoro # G7124317
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Hardened Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6887-1
- Zoro # G7124317
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Height (In.) | 3/32 in |
Length (In.) | 2 in |
Width (In.) | 45/64 in |
Face Length | 2 in |
Face Width | 45/64 in |
Details
Item | V-Block Set |
Shape | V Block |
Material | Hardened Steel |
Grade | ASME 0 |
Holes | 0 |
Application | For Inspection and Calibration Operations |
Number of Pieces | 2 |
Includes | Case |
Description
Item V-Block Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 28MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025028)
- OLFA Blade, Standard, Pk50 (AB-50B)
- SUPER TOOL Chucking Reamer, 8mm, 4 Flute, Carbide Tip (5655080)
- BOSCH Flute High-Carbon S Screw Extractor #6 (BSPE6)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-63)
- INSIZE Gage Block, Rectangular Shape, Steel (4112-A5)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.394 (111139400)
- Insize Precision Gauges & Accessories