Shop All Parallels
Insize
V-block
Mfr # ISP-Z3015-VBLOCK
Zoro # G6578682
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Manufacturing, Metal Working, Quality Control
- Type Projector Accessory
- For Use With ISP-z3015 Series
- Compatible with Manufacturer Model No. Mfr. No. ISP-Z3015
- Accessory Type V-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | V-Block |
Application | Manufacturing, Metal Working, Quality Control |
Type | Projector Accessory |
For Use With | ISP-z3015 Series |
Compatible with Manufacturer Model No. | Mfr. No. ISP-Z3015 |
Accessory Type | V-Block |
Description
V-Block, Compatible with Brand and Series INSIZE ISP-Z3015, Compatible with Manufacturer Model No. Mfr. No. ISP-Z3015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- UNITED SCIENTIFIC Hand Lens, Metal Frame, 75Mm Diameter (MFG075)
- SWANSON TOOL Meterstick (Yellow) (AE140)
- X-ACTO Knife, Retractable, Alum., Retractable, Boxes; Cartons; Slitting Tape (X3209Q)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- STARRETT Parallels Pair (384X)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- HHIP 1/8 X 6" 10 Pair Parallel Set With 1/2 To 1-5/8 Range (3900-3010)
- Insize Parallels