Shop All Micrometers
Insize
V-Anvil Micrometer, V-Shaped Anvil
Mfr # 3590-257E
Zoro # G0134965
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Electronic
- Features Measure the Outside Diameter of Cutting Tools, Automatic Power Off
- Includes (1) Battery (LR44)
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3590-257E
- Zoro # G0134965
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in |
Spindle Size | 0.256 in |
Spindle Diameter | 0.256 in |
Battery Size | LR44 |
Dimension Type | Inch/Metric |
Description
Digital V-Anvil Micrometer, Range 0.2 in to 1 in, 5 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Long Form Calibration Certificate No, Anvil Shape V-Shaped, Anvil Size 0.256 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, Case Included Yes, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digging Pry Bar, 72 In (20C888)
- CHICAGO PNEUMATIC $DIE GRINDER ADJ SPD 1/4" & 6" COLLETS (CP872)
- PROTO 3/8 in Drive, 7/16" Spline SAE Socket, 12 Points (J5214SPL)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/4)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-66A)
- INSIZE Inside Micrometer, 4 to 6" Range (3128-6)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-25E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-12A)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-1)
- INSIZE Inside Micrometer, Adjustable Rod Type, .00005"/0.001mm (3520-30E)
- STARRETT Outside Micrometer, 2" to 3" Range (T444.1XRL-3)
- Insize Micrometers