Shop All Micrometers
Insize
V-Anvil Micrometer, V-Shaped Anvil
Mfr # 3290-265
Zoro # G6304897
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 1.8 to 2.6"
- Operation Mechanical
- Features Carbide Measuring Faces
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3290-265
- Zoro # G6304897
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in |
Spindle Size | 0.256 in |
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Description
Mechanical V-Anvil Micrometer, Range 1.8 in to 2.6 in, Resolution 0.001 in, Accuracy +/-0.00024 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape V-Shaped, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Measure The Outside Diameter Of Cutting Tools With 3 Or 5 Flutes, Includes Hard Plastic Case, Lock Nut Type Lock Nut, Maximum Measurement - Inch 2.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m27x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-27X1.5)
- DEWALT Impact Wrench, Cordless, Compact, 20VDC (DCF896B/DCB204)
- BURNDY Type U Crimping Die, Green (U11T1)
- SPEEDAIRE Air Cut Off Tool, Industrial, 90 psi (45YY24)
- INSIZE Indicating Micrometer, Flat Anvil, 0 to 1", 0.0001 In./0.00005 In. (3332-1)
- INSIZE Digital Outside Micrometer, Friction (3109-25A)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-1)
- INSIZE Electronic Outside Micrometer, .0001 In./.001mm (3506-301E)
- INSIZE Electronic Spindle Disk Micrometer (3594-3)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.00005" (323-350-30)
- Insize Micrometers & Sets