Shop All Micrometers
Insize
V-Anvil Micrometer, V-Shaped Anvil
Mfr # 3290-143
Zoro # G6273771
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0.8 to 1.4"
- Operation Mechanical
- Features Carbide Measuring Faces
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3290-143
- Zoro # G6273771
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in |
Spindle Size | 0.256 in |
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Description
Mechanical V-Anvil Micrometer, Range 0.8 in to 1.4 in, Resolution 0.001 in, Accuracy +/-0.0002 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape V-Shaped, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Measure The Outside Diameter Of Cutting Tools With 3 or 5 Flutes, Includes Hard Plastic Case, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5321M)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., HSK63A Mount Size, Steel (HSK63A-NPU13C-135)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4911)
- IRWIN Auger Bits, 1/2in Bit Size, Length 7.5in (1779137)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- INSIZE Inside Micrometer, 3 to 3.5 Range (3127-E35)
- INSIZE Inside Micrometer, 3.5 to 4" Range (3127-E4)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-126A)
- INSIZE Electronic Depth Gage, 0 to 8" Range (1144-200A)
- INSIZE Crimp Height Micrometer, Flat Anvil (3266-1B)
- MITUTOYO Micrometer, Groove (146-222)
- Insize Precision Measuring Tools