Shop All Micrometers
Insize
V-Anvil Micrometer, V-Shaped Anvil
Mfr # 3290-083
Zoro # G6313559
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0.2 to 0.8"
- Operation Mechanical
- Features Carbide Measuring Faces
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3290-083
- Zoro # G6313559
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in |
Spindle Size | 0.256 in |
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Description
Mechanical V-Anvil Micrometer, Range 0.2 in to 0.8 in, Resolution 0.001 in, Accuracy +/- 0.0002 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape V-Shaped, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Measure The Outside Diameter Of Cutting Tools With 3 Or 5 Flutes, Includes Hard Plastic Case, Lock Nut Type Lock Nut, Maximum Measurement - Inch 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1150)
- SIMONDS Square File, Second/Double, 6inL, Nat. (73428500)
- BIG HORN Multi Use Rule and Gage (19207)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- INSIZE Outside Micrometer, Ratchet Thimble (3205-64)
- INSIZE Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm (3101-50E)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- INSIZE Electronic Outside Micrometer, 5 to 6" Range, 0.0005" (3108-6)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-24)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-100E)
- MITUTOYO Digimatic Mic 25-50Mm W/Output (293-231-30)
- Insize Micrometers