Shop All Thickness Gauges
Insize
UT Thickness Gage, MaxFreq 5MHz
Mfr # ISU-720D
Zoro # G510930863
product price: $6,039.99
/ea
Free Shipping & Returns
$6,039.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Couplant, Transducer (ISU-T07), USB Cable
- Minimum Velocity 1 mps
- Power Source Battery
- Thickness Measurement Accuracy +/-0.04mm(H Less Than10mm) +/-(0.04+H/1000)mm (10 Less Than or Equal To H Less Than100mm) +/-H/333mm(Hz100mm)H is the thickness to be measured in mm +/-.002"(H Less Than.394") +/-(.002"+H/1000)* (.394" Less Than or Equal To H Less Than3.937") +/-H/333"(H¿3.937")H is the thickness to be measured in inch
- Number of Digits 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISU-720D
- Zoro # G510930863
- UPC # 6940561962840
- Country of Origin China
- Category Thickness Gauges
Dimensions
Battery Size | AAA |
Details
Item | Ultrasonic Thickness Gauge |
Includes | Couplant, Transducer (ISU-T07), USB Cable |
Minimum Velocity | 1 mps |
Power Source | Battery |
Thickness Measurement Accuracy | +/-0.04mm(H Less Than10mm) +/-(0.04+H/1000)mm (10 Less Than or Equal To H Less Than100mm) +/-H/333mm(Hz100mm)H is the thickness to be measured in mm +/-.002"(H Less Than.394") +/-(.002"+H/1000)* (.394" Less Than or Equal To H Less Than3.937") +/-H/333"(H¿3.937")H is the thickness to be measured in inch |
Number of Digits | 3 |
Number of Records Stored | 10,000 |
Maximum Thickness Measured | 984 in |
Thickness Measurement Resolution | 0.001 in |
Minimum Frequency | 5 Hz |
Minimum Thickness Measured | 0.118 in |
Maximum Velocity | 9.999 mps |
Calibration Certificate Type | Not Certified |
Maximum Frequency | 5 MHz |
Description
Ultrasonic Thickness Gauge, Includes Couplant, Transducer (ISU-T07), USB Cable, Thickness Measurement Accuracy +/-0.04mm(H less than 10mm)+/-(0.04+H/1000)mm (10 Less Than or Equal To H less than 100mm) +/-H/333mm(Hz100mm)H is the thickness to be measured in mm+/-.002 In.(H less than .394 In.)+/-(.002 In.+H/1000)* (.394 In. Less Than or Equal To H less than 3.937 In.) +/-H/333 In.(H�3.937 In.)H is the thickness to be measured in inch, Thickness Measurement Resolution 0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Bull Float, 45x8" (CC743-01)
- ECLIPSE TOOLS Repl Knockout Punch Die, 3" Std Style (902-580)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (233155)
- OSG Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10106505)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-800D)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-13)
- INSIZE Step And Gap Gage, 0-.5"/0-12.7Mm (2168-12)
- INSIZE Electronic Snap Gage, 0-1"/0-25Mm (2167-25)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-700D)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-250C)
- STARRETT Thickness Gage, 26 Tapered Leaves (66T)
- Insize Precision Measuring Tools