Shop All Thickness Gauges
Insize
UT Thickness Gage, MaxFreq 5MHz
Mfr # ISU-100D
Zoro # G5126607
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.002
- Battery Type AAA
- Measuring Range 0.80-300mm
- Calibration Certificate NIST
- Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISU-100D
- Zoro # G5126607
- Country of Origin China
- Category Thickness Gauges
Dimensions
Battery Size | AAA |
Description
Ultrasonic Thickness Gage, Includes Couplant, Transducer, Thickness Measurement Accuracy +/-0.05 mm, Thickness Measurement Resolution 0.001 in, Calibration Certificate Type NIST, Maximum Frequency 5 MHz, Maximum Thickness Measured 11.811 in, Minimum Thickness Measured 0.31 in, Maximum Velocity 9.999 mps, Minimum Velocity 1 mps, Number of Digits 3, Minimum Frequency 5 Hz, Number of Records Stored Not Applicable, Digital Display Screen Type LCD with Backlight, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 9-Inch Shank (S106M)
- BLU-MOL XTREME 4 1/4" QuickCore Bi-Metal Hole Saw (E0100221)
- DREMEL Two Speed Rotary Tool Kit, 200-1/15" (200-1/15)
- IRWIN 9/64 in. X 2-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016009)
- INSIZE Electronic Snap Gage, 0-1"/0-25Mm (2167-25)
- INSIZE Thickness Gage, 0-.5" (2365-055)
- INSIZE Thickness Gage, 0 to 50 mil, Digital (9501-1200)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2872-10)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-32)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-250C)
- STARRETT Thickness Gage, 0.024 In, 1/2 x 12 In (667-24)
- Insize Precision Gauges & Accessories