Shop All Thickness Gauges
Insize
UT Thickness Gage, MaxFreq 1MHz
Mfr # ISU-710D
Zoro # G610930862
product price: $6,182.99
/ea
Free Shipping & Returns
$6,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Couplant, Transducer
- Battery Size AAA
- Maximum Velocity 9.999 mps
- Power Source Battery
- Minimum Velocity 1 mps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISU-710D
- Zoro # G610930862
- UPC # 6940561962833
- Country of Origin China
- Category Thickness Gauges
Dimensions
Battery Size | AAA |
Details
Item | Ultrasonic Thickness Gauge |
Includes | Couplant, Transducer |
Maximum Velocity | 9.999 mps |
Power Source | Battery |
Minimum Velocity | 1 mps |
Number of Digits | 4 |
Minimum Frequency | 1 Hz |
Number of Records Stored | 10,000 |
Thickness Measurement Accuracy | +/-(0.04+H/1000)mm(H Less Than100mm) +/-H/333mm (Hz100mm)H is the thickness to be measured in mm |
Maximum Frequency | 1 MHz |
Calibration Certificate Type | Not Certified |
Minimum Thickness Measured | 20 in |
Maximum Thickness Measured | 590 in |
Thickness Measurement Resolution | 0.001 in |
Description
Ultrasonic Thickness Gauge, Includes Couplant, Transducer, Thickness Measurement Accuracy +/-(0.04+H/1000)mm(H less than 100mm) +/-H/333mm (Hz100mm)H is the thickness to be measured in mm, Thickness Measurement Resolution 0.001 in, Calibration Certificate Type Not Certified, Maximum Frequency 1 MHz, Maximum Thickness Measured 590 in, Minimum Thickness Measured 20 in, Maximum Velocity 9.999 mps, Minimum Velocity 1 mps, Number of Digits 4, Minimum Frequency 1 Hz, Number of Records Stored 10,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TL87)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- AMERICAN PNEUMATIC TOOLS APT 133 Rivet Buster, Closed Nose, 8in. Stroke, in.Din. Handle (18768)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-32)
- INSIZE Electronic Snap Gage, 0-1"/0-25Mm (2167-25)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-700D)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-100D)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2871-10)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-250C)
- STARRETT Thickness Gage 006 (666-6)
- Insize Precision Measuring Tools