Shop All Indicator Holders, Bases, and Stands
Insize
Universal Stand, Chrome, 0.472 Rod Dia.
Mfr # 6214-A
Zoro # G2548819
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (In.) 8-43/64 W x 2-19/64 D x 1-3/8 H
- Rod Dia. (In.) 0.472
- Upright Post Dia. (In.) 0.472
- Overall Length (In.) 10-15/64
- Features Fine Adjustment, Upright Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6214-A
- Zoro # G2548819
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 8-43/64 W x 2-19/64 D x 1-3/8 H |
Rod Dia. (In.) | 0.472 |
Upright Post Dia. (In.) | 0.472 |
Overall Length (In.) | 10-15/64 |
Post Diameter | 0.472 in |
Base Size | 10 15/64 in x 8 21/32 in x 1 3/8 in |
Base Length | 10 15/64 in |
Base Width | 8.661 in |
Base Height | 1.378 in |
Details
Item | Universal Indicator Stand |
Features | Fine Adjustment, Upright Base |
Finish | Powder Coated |
Includes | Holding System |
Switch Type | On/Off |
Construction | Chrome |
For Use With | Dial and Electronic Indicators |
With Swivel Post | Yes |
Compatible Indicator Mounts | 3/8 in, 4 mm, 8 mm |
Fine Adjustment Position | Fine Adjust Top (FAT) |
Base Material | Steel |
Anvil Style | Smooth |
Anvil Shape | Rectangular |
With Feet | Yes |
Vertical Travel Range | 8.858 in |
Description
Universal Indicator Stand, Anvil Shape Rectangular, Anvil Style Smooth, Base Height 1.378 in, Base Length 10 15/64 in, Base Material Steel, Base Size 10 15/64 in x 8 21/32 in x 1 3/8 in, Base Width 8.661 in, Compatible Indicator Mounts 3/8 in, 4 mm, 8 mm, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 0.472 in, Vertical Travel Range 8.858 in, Finish Powder Coated, Includes Holding System, With Feet Yes, With Swivel Post Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Power Bit, #2 Fastening Tool Tip Size, 2 in Overall Bit Lg, 1/4 in Hex Shank, SAE, 2 Pack (40L614)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Gimbal Palm Ratchet, Polished chrome (CMMT86004)
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-905)
- ASIMETO 1/2 -3/4 Asimeto 12" Telescoping Gauge (7487023)
- INSIZE Flex Arm Stand, 176 lb. Magnetic Pull (6207-80A)
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6201-60)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- INSIZE INSIZE Flex Arm Magnetic Stand, 6207-80a (6207-80A)
- INSIZE Concentricity Gage (4789-3E)
- STARRETT Tool Post Holder (PT99438)
- Insize Indicator Holders, Bases, and Stands