Shop All Ultrasonic Leak Detectors
Insize
Ultrasonic Leak Detector, 0.2 to 20 MHz
Mfr # UFD-T680
Zoro # G310919884
product price: $4,126.99
/ea
Free Shipping & Returns
$4,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Couplant Bottle, Power Adapter, Probe Connecting Cable, UFD-T60 Single Element Straight Probe, UFD-T61 Single Element Angle Probe, USB Cable, USB Disk
- Maximum Locating Distance 590 in
- Display Size 5.7 in
- Maximum Acoustic Measurement 65 dB
- Digital Display Screen Type TFT LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # UFD-T680
- Zoro # G310919884
- UPC # 6974029776489
- Country of Origin China
- Category Ultrasonic Leak Detectors
Dimensions
Display Size | 5.7 in |
Details
Item | Ultrasonic Leak Detector |
Includes | Couplant Bottle, Power Adapter, Probe Connecting Cable, UFD-T60 Single Element Straight Probe, UFD-T61 Single Element Angle Probe, USB Cable, USB Disk |
Maximum Locating Distance | 590 in |
Maximum Acoustic Measurement | 65 dB |
Digital Display Screen Type | TFT LCD |
Minimum Frequency Response | 0.2 MHz |
Video Image Resolution | 640 x 480 |
Number of Batteries Required | 1 |
Display Type | Digital |
Maximum Frequency Response | 20 MHz |
Product Type | Ultrasonic Leak Detector |
Calibration Certificate Type | Not Certified |
Batteries Included | Yes |
Minimum Acoustic Measurement | 36 dB |
Minimum Locating Distance | 0 in |
Description
Ultrasonic Leak Detector, Includes Couplant Bottle, Power Adapter, Probe Connecting Cable, UFD-T60 Single Element Straight Probe, UFD-T61 Single Element Angle Probe, USB Cable, USB Disk, Digital Display Screen Type TFT LCD, Product Type Ultrasonic Leak Detector, Display Size 5.7 in, Display Type Digital, Calibration Certificate Type Not Certified, Maximum Frequency Response 20 MHz, Maximum Locating Distance 590 in, Minimum Frequency Response 0.2 MHz, Minimum Locating Distance 0 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Anemometer, 0.8 m/s to 50 m/s Measuring Range (PCE-WS V)
- NOSHOK Brass Case Pressure Gauge, 1000 psi, NIST (25-300-1000/COC)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0864)
- SPER SCIENTIFIC Wide Range Pressure Meter (840065)
- MASTERCOOL LEAK DETECTOR ELECTRONIC (ME56100)
- FLIR Acoustic Imaging Cam, 2to65 kHz, Digital (Si124-LD Plus)
- NU-CALGON UV Inspection Flashlight Kit (4050-15)
- SPECTROLINE Hydraulic Oil Leak Detection Kit (SPI-VLOGYG)
- AMPROBE Ultrasonic Leak Detector, with Receiver (ULD-410)
- SUPERIOR ACCUTRAK Ultrasonic Leak System (VPE-1000)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE-GN PRO)
- Insize Ultrasonic Leak Detectors