Shop All Micrometers
Insize
Tubular Inside Micrometer, Solid Rod Type
Mfr # 3229-3
Zoro # G6263542
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces
- Spindle Curved
- Anvil Curved
- Thimble Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3229-3
- Zoro # G6263542
- Country of Origin China
- Category Micrometers
Dimensions
Rod Diameter | 0.709 in |
Description
Mechanical Tubular-Rod Inside Micrometer, Range 2 in to 3 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 1, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Included Certification Inspection Certificate, Includes Hard Plastic Case, Lock Nut Type Spindle Locking Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #35 (45705)
- OK INDUSTRIES 6 in Wire Cutter and Stripper 22 to 24 AWG (ST-100)
- DEWALT 2 IN. (50mm) BRUSHLESS VARIABLE SPEED PADDLE SWITCH DIE GRINDER WITH NO LOCK-ON (DWE4997NVS)
- WESTWARD General Purpose Torx Screwdriver T20 Round (401M38)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-4)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-1W)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-20)
- INSIZE Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm (3101-50E)
- STARRETT Depth Micrometer, 0 to 6" (440Z-6RL)
- Insize Micrometers & Sets