Shop All Thickness Gauges
Insize
Tube Thickness Gage, 0-.5"
Mfr # 2367-055
Zoro # G400454707
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In./mm) 0 to 0.5 in
- Accuracy +/-0.0008 in
- Dial Reading 0 to 0.5 in
- Contact Type Ball Point
- Graduations 0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2367-055
- Zoro # G400454707
- UPC # 6928640358548
- Country of Origin Unknown
- Category Thickness Gauges
Dimensions
Dial Size | 2.283 in |
Details
Measuring Range (In./mm) | 0 to 0.5 in |
Accuracy | +/-0.0008 in |
Dial Reading | 0 to 0.5 in |
Contact Type | Ball Point |
Graduations | 0.0005 in |
Anvil Material | Steel |
Description
Tube Thickness Gage, 0-.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98922)
- PROTO Socket Extension 1/4 in Dr, 4 in L, 1 Pieces, Chrome (J4760-04)
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3810)
- DRILL AMERICA #30 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO30)
- INSIZE Electronic Snap Gage, 0-1"/0-25Mm (2167-25)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2871-10)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-250C)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2872-10)
- INSIZE Digital Thickness Gauge, Acc +/-0.0002 in (2871-101)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-700D)
- MITUTOYO Thickness Gage (184-301S)
- Insize Precision Measuring Tools