Shop All Parallels
Insize
Transfer Stand
Mfr # 6865-300E
Zoro # G6569987
product price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Application Manufacturing, Metal Working, Quality Control
- For Use With 3/8 in Stem diameter dial or electronic indicators
- Type Set up Accessory
- Includes Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Size (In.) | 6.299 in x 1.850 in |
Overall Length (In.) | 17.204 in |
Base Size | 17 13 /64 in x 11 13/16 in x 1 54/64 in |
Anvil Size | 2.283 in (Dia.) |
Base Width | 11.811 in |
Base Length | 17 13/64 in |
Post Diameter | 2.945 in |
Base Height | 1.85 in |
Description
Indicator/Comparator Transfer Stand, Anvil Shape Round, Anvil Size 2.283 in (Dia.), Anvil Style Smooth, Base Height 1.85 in, Base Length 17 13/64 in, Base Material Steel, Base Size 17 13 /64 in x 11 13/16 in x 1 54/64 in, Base Width 11.811 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 2.945 in, Vertical Travel Range 15.354 in, Finish Powder Coated, Includes Dust Cover, Plate Tolerance 59 uin, With Feet Yes, With Swivel Post No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Bit, 1/8", 3-1/2" L (79824/B)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-646)
- INSIZE Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm (3101-50E)
- DIABLO Phillips #3 X 2 in. L Driver Bit Black Oxide 5 pk (DPH32P5)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- HAIMER Probe Tip, 0.316" D, 0.07" dia., 2.50" L (80.302.00)
- HHIP 1/2 X 6" 4 Pair Parallel Set (3900-3014)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/16" HEIGHT (Z9981-14P)
- Insize Parallels