Shop All Electronic Torque Wrenches
Insize
Torque Wrench, 3/8" Size Drive, 415mm L
Mfr # IST-12W135A
Zoro # G7782178
product price: $2,099.99
/ea
Free Shipping & Returns
$2,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Manufacturer Inspection Certificate
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-12W135A
- Zoro # G7782178
- UPC # 6940561936452
- Country of Origin China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Width | 50 mm |
Overall Length | 415 mm |
Description
Torque Wrench, Drive Size 3/8 in, 239 to 1,195 in-lb, 1 in-lb, Audible and Visual, Ratcheting Yes, Torque Range (ft-lb) 19.92 to 99.6 ft-lb, Torque Range (in.-lbs.) 239 to 1,195 in-lb, Torque Range (N-m) 27 to 135 N-m, 415 mm, Clockwise Accuracy +/-2 Percent, Counterclockwise Accuracy +/-3 Percent, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Ext 3/8 Fmale Sq Drv 3/8 Male (EX-374-B)
- ARTU Slotted Drill Bit, 1/4" x 4 1/4 (02134)
- PROTO 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (J5026H)
- MILWAUKEE TOOL 9" L x 5 TPI Reciprocating Saw Blade (48-00-8526)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- SUNEX 3/8 In. Drive 10 To 80 Ft-Lbs. Torque (9702A)
- Insize Electronic Torque Wrenches