Shop All Electronic Torque Wrenches
Insize
Torque Wrench, 1/4" Size Drive, 390mm L
Mfr # IST-12W30A
Zoro # G900422336
product price: $2,184.99
/ea
Free Shipping & Returns
$2,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Manufacturer Inspection Certificate
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-12W30A
- Zoro # G900422336
- UPC # 6940561936445
- Country of Origin China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Width | 50 mm |
Overall Length | 390 mm |
Description
Torque Wrench, Drive Size 1/4 in, 53.1 to 265.5 in-lb, 0.1 in-lb, Audible and Visual, Ratcheting Yes, Torque Range (ft-lb) 4.425 to 22.125 ft-lb, Torque Range (in.-lbs.) 53.1 to 265.5 in-lb, Torque Range (N-m) 6 to 30 N-m, 390 mm, Clockwise Accuracy +/-2 Percent, Counterclockwise Accuracy +/-3 Percent, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precision Nippers, 5 In (78 71 125)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 7/16 " L.60 mm (03450028)
- PROTO Combination Wrench, Head 1-1/2", 12 Points (J1248-T500)
- BOSCH Benchtop Router Table (RA1181)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- TEKTON 1/4 Inch Drive High-Torque Spinner Handle (SHH03125)
- Insize Torque Wrenches