Shop All Torque Multipliers
Insize
Torque Multiplier, 7500N.M
Mfr # IST-TM7500
Zoro # G600420748
Free Shipping & Returns
$2,233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±5%
- Capacity 5532 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # IST-TM7500
- Zoro # G600420748
- UPC # 6940561911374
- Country of Origin Unknown
- Category Torque Multipliers
Details
Accuracy | ±5% |
Capacity | 5532 ft-lb |
Description
Torque Multiplier, 7500N.M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Ratchets 3/8 Dr 8 in. (RA38)
- HYDE Scraper Blade, 4 In, For 5FZH2-4 (19451)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH273P2)
- WRIGHT TOOL Torque Multiplier 1/2" Sq F - 1" Sq M O (9S393A)
- PROTO Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr (J6202A)
- X-4 TOOL .50 to .75 1000lbs Multiplier Torque (X4LW750)
- GEARWRENCH 1,200 Foot Pound Torque Multiplier (64-832G)
- WILLIAMS Williams Torque Multiplier, 8000 ft.-lb. (TM-2000)
- GEARWRENCH 2,000 Foot Pound Torque Multiplier (64-833G)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222)
- Insize Torque Wrenches