Shop All Torque Multipliers
Insize
Torque Multiplier, 5500N.M
Mfr # IST-TM5500P
Zoro # G900420752
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±5%
- Capacity 4057 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # IST-TM5500P
- Zoro # G900420752
- UPC # 6940561911411
- Country of Origin Unknown
- Category Torque Multipliers
Details
Accuracy | ±5% |
Capacity | 4057 ft-lb |
Description
Torque Multiplier, 5500N.M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Big Buddy Accessory Kit for 1/2" Rod (11-38-RK)
- MILWAUKEE TOOL M12 3/8" ER Ratchet, M12 HOCP2.5 Batt (2560-20, 48-11-2425)
- DRILL AMERICA 4-2MT Extension Socket (DEWES4-2)
- WESTWARD Hand Tap Set, HSS, M20-2.5, D7 Limit, PK3 (5TWC1)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222CERT)
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212)
- DYNAMIC Tools Torque Multipliers, 1100 ft./lbs., 5:1 Torque Ratio (D086101)
- PROTO Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr (J6232CERT)
- URREA Replacement, Torque Multiplier (6202AR)
- GEARWRENCH 2,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-851G)
- TENG TOOLS MP1400 - 1/2" Female 3/4" Male Torque Multiplier M (MP1400)
- Insize Torque Multipliers